Beli Timbangan Triple Beam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OHAUS Triple Beam jr
    Mulai

    Rp5.299.900

    OHAUS Triple Beam jr
    Deskripsi:
    The Triple Beam Junior balance has a solid track record of accurate weighing results in a model that can easily be operated by young scientists.
    atribut:
    • Dimensions LxHxW (mm): 451x168x161
    • Readability (g): 0.1
    • Maximum Capacity (g): 2610
    • Linearity ± (g): 0.1
    • Pan Construction: Stainless Steel
    • Power: No Power Required
    • Pansize (mm): 150
    • Units of Measurement: Gram
  2. OHAUS Triple Beam Dial O-Gram
    Mulai

    Rp12.999.900

    OHAUS Triple Beam Dial O-Gram
    Deskripsi:
    Whether you’re in need of a basic but high quality mechanical balance or you’re looking for the top-of-the-line model that gives you complete flexibility in the classroom, Ohaus has a triple beam for you. No matter which triple beam you choose, rest assured you can count on every Ohaus Triple Beam balance to be accurate and dependable time and time again.
    atribut:
    • Dimensions LxHxW (mm): 451x168x161
    • Readability (g): 0.1
    • Linearity ± (g): 0.1
    • Power: No Power Required
    • Pansize (mm): 152
    • Tare Range (g): 0–225
    • Units of Measurement: Gram
  3. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  4. OHAUS Triple Beam Balance
    Mulai

    Rp9.699.900

    OHAUS Triple Beam Balance
    atribut:
    • Maximum Capacity (g): 2610
    • Readability (g): 0.1
    • Pan Type: SS Plate
  5. Non Brand Triple Beam Balance
    Mulai

    Rp3.099.900

    Non Brand Triple Beam Balance
    atribut:
    • Dimensions (WxDxH) (mm): 550x110x160
    • Overall Dimensions (WxDxH) (inch): 21.7x4.3x6.3
    • Overall Dimensions (WxDxH) (mm): 550x110x160
    • Capacity (g): 2610
    • Material: Metal
    • Calibration: External Calibration
    • Construction: Die-Cast Aluminium
    • Pan Size (inch): ø6
    • Pansize (mm): ø152
    • Readability (g): 0.1
    • Repeat Ability (g): 0.1
    • Set Content: Manual Book
    • Stabilization time: 3.0
    • Weighing Unit: g
  6. OHAUS Bench Scale
    Mulai

    Rp4.099.900

    OHAUS Bench Scale
    Deskripsi:
    The Defender 3000 Series bench scales are ideal for general weighing, simple counting, and checkweighing applications in production, packaging, warehouse, inventory, shipping, and receiving areas. The Defender 3000 Series features a simple, yet rugged tubular-frame base design and indicators with tactile keys, multicolor backlit LCD display, AC or battery operation, and flexible mounting capabilities.ApplicationsWeighing, Checkweighing, Counting, Totalization.Display7 Segment LCD with multicolor backlightOperationInternal power supply with power cord (included), 6C (LR14) Batteries (not included) or Rechargeable BatteryCommunicationStandard RS232 and optional USB Device or EthernetConstructionABS plastic indicator, 304-stainless steel platform, powder-coated steel tubular frame, aluminum load cell, non-slip adjustable rubber feetDesign Features150% overload protection
  7. NITECORE Headlamp LED
    Rating:
    100% of 100
    (1)
    Mulai

    Rp389.900

    NITECORE Headlamp LED
    Deskripsi:
    Senter kepala HC68 dari Nitecore ini dibekali LED SST-40-W yang mampu memberikan penerangan yang luar biasa untuk Anda. Senter ini memiliki penerangan dengan sudut 150 derajat dan memiliki pencahayaan hingga 2000 lumens. Cocok jadi perlengkapan terbaik untuk kegiatan luar ruangan bagi para pemula ataupun profesional. Bertulang di alam liar pun dapat dilakukan dengan aman dengan menggunakan senter kepala Nitecore yang satu ini.
  8. OHAUS CENT O-Gram & Dial O-Gram
    Mulai

    Rp8.599.900

    OHAUS CENT O-Gram & Dial O-Gram
    Deskripsi:
    The Cent-O-Gram and Dial-O-Gram balances offer the accuracy and convenience of an integrated weigh below balance while allowing students to visualize mass measurement principles. Designed with a hanging pan system, both balances offer 10 times the readability of the Ohaus Triple Beam and Dial-O-Gram top loading balances.
    atribut:
    • Dimensions LxHxW (mm): 360x249x166
    • Readability (g): 0.01
    • Pan Type: Removable Pan
    • Linearity ± (g): 0.01
    • Pan Construction: Stainless Steel
    • Pansize (mm): 13x89
    • Power: No Power Required
    • Units of Measurement: Gram
  9. KINEDYNE Cargo Bar and Hoop
    Mulai

    Rp999.900

    KINEDYNE Cargo Bar and Hoop
    atribut:
    • UNSPSC: 24102101
    • Material: Aluminium
  10. PUDAK SCIENTIFIC Neraca
    Mulai

    Rp3.199.900

    PUDAK SCIENTIFIC Neraca
    Deskripsi:
    Neraca piringan, empat lengan dengan beban yang dapat digeser-geser pada tiap lengan. Lengan bertumpu pada pisau baja dan bantalan batu. Dilengkapi dengan peredam magnetik dan penyetel nol. Pada lengan pendek yang membawa piring neraca terdapat sekrup penyetelan keseimbangan. Tersedia fasilitas untuk penimbangan benda di dalam zat cair, berupa landasan dengan ketinggian yang dapat diatur.
    atribut:
    • Capacity: 311
    • Accuracy (mg): 10
  11. HONEYWELL MILLER Carabiner for Fall Protection
    Mulai

    Rp2.999.900

    HONEYWELL MILLER Carabiner for Fall Protection
    Deskripsi:
    Double-action twist-lock carabiners require two actions to open, ensuring that carabiners cannot be opened accidentally. To open the carabiner the gate must be rotated then drawn back. The carabiner locks automatically when released to ensure that it's ready for use. They're easier to open than triple-action twist locks so they're used when the carabiner needs to be opened on a regular basis and where there is a low risk of the carabiner opening accidentally.
    atribut:
    • UNSPSC: 46182304
    • Includes Retaining Pin: No
    • Lock Type: Double-Action Twist Lock
    • Material: Aluminium
    • Overall Width (inch): 2-1/4
    • Weight Capacity (lbs): 420
  12. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  13. KRISBOW Rak Baja
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  14. OHAUS Lab Scale
    Mulai

    Rp1.399.900

    OHAUS Lab Scale
    Deskripsi:
    These water valve and flow control repair kits work with compatible eyewash stations and safety showers.
    atribut:
    • UNSPSC: 41111507
    • Digital/Mechanical: Digital
    • Housing Material: ABS Plastic
    • Scale Graduations (g): 0.1
    • Scale Item: Compact Bench Scale
    • Washdown: No
    • Weighing units: g
  15. WESTWARD MIG Welding Wire
    Mulai

    Rp419.900

    WESTWARD MIG Welding Wire
    Deskripsi:
    These hardfacing alloys resist abrasion and impact. They are suitable for overlaying surfaces that are exposed to both heavy pounding that can chip or crack the surfaces and gritty materials that can grind the surfaces. These alloys are commonly used for hardfacing equipment such as bulldozer blades, pump housings, and dredge cutter teeth.
    atribut:
    • UNSPSC: 23171510
  16. OHAUS Precision Balance
    Mulai

    Rp6.699.900

    OHAUS Precision Balance
    Deskripsi:
    The Pioneer PX combines essential weighing functionality with competitive performance, offering high accuracy and repeatability for applications in laboratory, industrial and education settings. The PX is affordably priced, and intuitively designed for intelligent operation with a second line display for additional information, and USB and RS232 connectivity for easy communication.ApplicationsBasic Weighing, Parts Counting, Percent Weighing, Animal Weighing, Density Determination, FormulationDisplayBacklit Liquid Crystal Display (LCD); Second line display for additional information or guidance (dot matrix)OperationAC adapter (included)CommunicationRS232 and USB device (included); GLP/GMP data output with real-time clockConstructionMetal base, plastic top housing, removable stainless steel pan, glass draftshield, integrated weigh-below-hook, security bracket, calibration lock and in-use coverDesign FeaturesUser-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, userselectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator, four operating languages
    atribut:
    • Pan Construction: Stainless Steel
    • Tare Range: To Capacity By Subtraction
  17. OHAUS Navigator NVT
    Mulai

    Rp4.799.900

    OHAUS Navigator NVT
    Deskripsi:
    OHAUS raises the bar in price-performance ratio with the newly-designed Navigator series which is perfect for general weighing applications in laboratory, industrial and education settings. Ruggedly constructed and multifunctional, the Navigator's a powerful balance that can handle a diverse range of weighing applications with features such as fast stabilization time, overload protection at four times its rated capacity, and easy operation.
  18. SARTORIUS Analytical Balance Entris II
    Mulai

    Rp56.999.900

    SARTORIUS Analytical Balance Entris II
    atribut:
    • Dimensions (WxDxH) (mm): 219x317x345
  19. OHAUS Traveller Balance
    Mulai

    Rp5.599.900

    OHAUS Traveller Balance
    atribut:
    • Material: stainless steel plate
    • Parameter: 10-40 °C temp. range, 30-90% humidity limit
    • Platform Diameter (mm): 120
    • Measuring Range: resolution: 0.1 g
    • Overall WxHxD (mm): 149x73x224
    • Display WxH (mm): 84x17
    • Manufacturer/Tradename: Ohaus 80251650
    • Weighing Capacity Measuring Range (g): 300
Daftar Harga Timbangan Triple Beam Terbaru March 2026
OHAUS Triple Beam jrRp5.299.900
OHAUS Triple Beam Dial O-GramRp12.999.900
Non Brand Timbangan SN / OC TimahRp3.899.900
AND Timbangan Presisi Seri GFRp20.999.900
OHAUS Triple Beam BalanceRp9.699.900
Non Brand Triple Beam BalanceRp3.099.900
OHAUS Bench ScaleRp4.099.900
NITECORE Headlamp LEDRp389.900
OHAUS CENT O-Gram & Dial O-GramRp8.599.900
KINEDYNE Cargo Bar and HoopRp999.900

Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)